Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Alpine Violet Semi-gloss Latex Interior Paint

  • Zoro #: G0058254
  • Mfr #: 0000Z0681-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Color: Alpine Violet
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058254
  • Mfr #: 0000Z0681-16
Standards: GREENGUARD Gold Certified Color: Alpine Violet
Size: 1 gal. Paint Base Type: Latex
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Finish: Semi-gloss Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Color Family: Purples Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Alpine Violet, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16