Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Alpine Violet Semi-gloss Latex Interior Paint

  • Zoro #: G0064861
  • Mfr #: 0000Z0681-20

$218.82

  • Standards: GREENGUARD Gold Certified
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Purples
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064861
  • Mfr #: 0000Z0681-20
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Purples Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color: Alpine Violet Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Size: 5 gal.
Item: Interior Paint VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Alpine Violet, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20