Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Apple Blossom Semi-gloss Latex Interior Paint

  • Zoro #: G0058044
  • Mfr #: 0000Z0681-16

$48.25

  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
  • Finish: Semi-gloss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058044
  • Mfr #: 0000Z0681-16
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Finish: Semi-gloss Paint Cleanup: Soap and Water
Color: Apple Blossom Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Item: Interior Paint
Size: 1 gal. Color Family: Oranges
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Apple Blossom, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16