Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Apple Blossom Semi-gloss Latex Interior Paint

  • Zoro #: G0064624
  • Mfr #: 0000Z0681-20

$218.82

  • Application Method: Brush, Roll, Spray
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064624
  • Mfr #: 0000Z0681-20
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Dry Time: 1 hr.
Item: Interior Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Oranges Color: Apple Blossom
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Apple Blossom, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20