Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Autumn Crocus Semi-gloss Latex Interior Paint

  • Zoro #: G0065239
  • Mfr #: 0000Z0681-20

$218.82

  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065239
  • Mfr #: 0000Z0681-20
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Color Family: Blues Finish: Semi-gloss
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Dry Time: 1 hr. Color: Autumn Crocus
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Item: Interior Paint Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Autumn Crocus, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20