Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Bay Leaf Wreath Eggshell Latex Interior Paint

  • Zoro #: G0028391
  • Mfr #: 0000Z0381-20

$210.19

  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028391
  • Mfr #: 0000Z0381-20
Application Method: Brush, Roll, Spray Item: Interior Paint
Dry Time: 1 hr. Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Color Family: Greens Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Paint Base Type: Latex VOC Content: Less than 50g/L
Color: Bay Leaf Wreath Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Bay Leaf Wreath, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20