Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Blue of The Night Eggshell Latex Interior Paint

  • Zoro #: G0036983
  • Mfr #: 0000Z0383-16

$43.95

  • Color Family: Blues
  • Coverage: 400 sq. ft./gal.
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036983
  • Mfr #: 0000Z0383-16
Color Family: Blues Coverage: 400 sq. ft./gal.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Color: Blue of The Night
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue of The Night, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16