Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Bridesmaid Pink Eggshell Latex Interior Paint
  • Zoro #: G0030762
  • Mfr #: 0000Z0380-16
$43.95
  • Color: Bridesmaid Pink
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Pinks
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030762
  • Mfr #: 0000Z0380-16
Color: Bridesmaid Pink Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Pinks Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Paint Base Type: Latex Base Type: Latex
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Bridesmaid Pink, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16