Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Burnished Gold Semi-gloss Latex Interior Paint

  • Zoro #: G0059499
  • Mfr #: 0000Z0683-16

$48.25

  • Item: Interior Paint
  • Size: 1 gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059499
  • Mfr #: 0000Z0683-16
Item: Interior Paint Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Dry Time: 1 hr. Color Family: Yellows
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Paint Cleanup: Soap and Water Color: Burnished Gold
Base Type: Latex Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Burnished Gold, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16