Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Canary Yellow Semi-gloss Latex Interior Paint

  • Zoro #: G0059785
  • Mfr #: 0000Z0683-16

$45.99

  • Finish: Semi-gloss
  • Paint Cleanup: Soap and Water
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059785
  • Mfr #: 0000Z0683-16
Finish: Semi-gloss Paint Cleanup: Soap and Water
Size: 1 gal. VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Color Family: Yellows
Paint Base Type: Latex Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Color: Canary Yellow Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Canary Yellow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0683-16