Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cape Cod Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0057870
  • Mfr #: 0000Z0681-16

$48.25

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057870
  • Mfr #: 0000Z0681-16
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Size: 1 gal. Paint Cleanup: Soap and Water
Color: Cape Cod Gray Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Color Family: Grays
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cape Cod Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16