Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Caribbean Holiday Eggshell Latex Interior Paint
  • Zoro #: G0033020
  • Mfr #: 0000Z0381-16
$43.95
  • Standards: GREENGUARD Gold Certified
  • Finish: Eggshell
  • Color Family: Greens
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033020
  • Mfr #: 0000Z0381-16
Standards: GREENGUARD Gold Certified Finish: Eggshell
Color Family: Greens Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color: Caribbean Holiday Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Caribbean Holiday, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16