Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Carriage Stone Semi-gloss Latex Interior Paint

  • Zoro #: G0064545
  • Mfr #: 0000Z0681-20

$218.82

  • Base Type: Latex
  • Coverage: 400 sq. ft./gal.
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064545
  • Mfr #: 0000Z0681-20
Base Type: Latex Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Dry Time Recoat: 4 hr.
Paint Base Type: Latex Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold Color: Carriage Stone
Standards: GREENGUARD Gold Certified Finish: Semi-gloss
Color Family: Grays Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Carriage Stone, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20