Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cerulean Haze Semi-gloss Latex Interior Paint

  • Zoro #: G0004835
  • Mfr #: 0000Z0681-16

$48.25

  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0004835
  • Mfr #: 0000Z0681-16
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Cleanup: Soap and Water Finish: Semi-gloss
Color Family: Reds Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Size: 1 gal.
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Color: Cerulean Haze
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Cerulean Haze, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16