Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Cerulean Haze Semi-gloss Latex Interior Paint
  • Zoro #: G0004914
  • Mfr #: 0000Z0681-20
$218.82
  • VOC Content: Less than 50g/L
  • Color: Cerulean Haze
  • Dry Time Recoat: 4 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0004914
  • Mfr #: 0000Z0681-20
VOC Content: Less than 50g/L Color: Cerulean Haze
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Size: 5 gal. Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Color Family: Reds Application Method: Brush, Roll, Spray
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Paint Cleanup: Soap and Water Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Cerulean Haze, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20