Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chelsea Prize Semi-gloss Latex Interior Paint

  • Zoro #: G0004564
  • Mfr #: 0000Z0683-16

$48.25

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004564
  • Mfr #: 0000Z0683-16
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Finish: Semi-gloss Size: 1 gal.
Color: Chelsea Prize Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Color Family: Purples Paint Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Chelsea Prize, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16