Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Chipmunk Stripe Eggshell Latex Interior Paint
  • Zoro #: G0033833
  • Mfr #: 0000Z0381-16
$43.95
  • Finish: Eggshell
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033833
  • Mfr #: 0000Z0381-16
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Paint Base Type: Latex
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Browns Size: 1 gal.
Color: Chipmunk Stripe Item: Interior Paint
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chipmunk Stripe, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16