Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Chipmunk Stripe Eggshell Latex Interior Paint
  • Zoro #: G0028111
  • Mfr #: 0000Z0381-20
$210.19
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028111
  • Mfr #: 0000Z0381-20
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Paint Base Type: Latex Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color: Chipmunk Stripe Color Family: Browns
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chipmunk Stripe, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20