Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Chocolate Frost Eggshell Latex Interior Paint
  • Zoro #: G0032232
  • Mfr #: 0000Z0380-16
$43.92
  • Color: Chocolate Frost
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032232
  • Mfr #: 0000Z0380-16
Color: Chocolate Frost For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Size: 1 gal.
Item: Interior Paint Dry Time: 1 hr.
Finish: Eggshell Min. Application Temp.: 50 Degrees F
Base Type: Latex Color Family: Browns
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chocolate Frost, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16