Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Chocolate Froth Eggshell Latex Interior Paint
  • Zoro #: G0023945
  • Mfr #: 0000Z0380-20
$183.50
  • Coverage: 400 sq. ft./gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time: 1 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023945
  • Mfr #: 0000Z0380-20
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Item: Interior Paint Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Color: Chocolate Froth
Color Family: Neutrals Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Base Type: Latex
Min. Application Temp.: 50 Degrees F Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Chocolate Froth, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0380-20