Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Colonel's Lady Semi-gloss Latex Interior Paint

  • Zoro #: G0057843
  • Mfr #: 0000Z0681-16

$48.25

  • VOC Content: Less than 50g/L
  • Paint Base Type: Latex
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057843
  • Mfr #: 0000Z0681-16
VOC Content: Less than 50g/L Paint Base Type: Latex
Item: Interior Paint Color: Colonel's Lady
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Color Family: Blues
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Colonel's Lady, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16