Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Colonel's Lady Semi-gloss Latex Interior Paint

  • Zoro #: G0064432
  • Mfr #: 0000Z0681-20

$218.82

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Min. Application Temp.: 50 Degrees F
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064432
  • Mfr #: 0000Z0681-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss Dry Time: 1 hr.
Base Type: Latex Paint Cleanup: Soap and Water
Color Family: Blues Size: 5 gal.
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Color: Colonel's Lady
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Colonel's Lady, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-20