Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cool Grasshopper Semi-gloss Latex Interior Paint

  • Zoro #: G0062962
  • Mfr #: 0000Z0681-20

$218.82

  • Dry Time: 1 hr.
  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0062962
  • Mfr #: 0000Z0681-20
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Paint Base Type: Latex Base Type: Latex
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Size: 5 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Cool Grasshopper Item: Interior Paint
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Greens
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Cool Grasshopper, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20