Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Corncake Muffin Eggshell Latex Interior Paint
  • Zoro #: G0033465
  • Mfr #: 0000Z0381-16
$43.95
  • Application Method: Brush, Roll, Spray
  • Color Family: Yellows
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033465
  • Mfr #: 0000Z0381-16
Application Method: Brush, Roll, Spray Color Family: Yellows
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Corncake Muffin Finish: Eggshell
Item: Interior Paint Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Dry Time: 1 hr.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Corncake Muffin, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16