Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Corncake Muffin Semi-gloss Latex Interior Paint

  • Zoro #: G0057125
  • Mfr #: 0000Z0681-16

$48.25

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Application Method: Brush, Roll, Spray
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057125
  • Mfr #: 0000Z0681-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Corncake Muffin Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Item: Interior Paint Dry Time Recoat: 4 hr.
Finish: Semi-gloss Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Base Type: Latex Color Family: Yellows
Paint Base Type: Latex Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Corncake Muffin, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16