Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Country Cream Semi-gloss Latex Interior Paint

  • Zoro #: G0066952
  • Mfr #: 0000Z0680-16
$48.25
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Semi-gloss
  • Paint Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0066952
  • Mfr #: 0000Z0680-16
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Paint Base Type: Latex Coverage: 400 sq ft/gal
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr
Color Family: Yellows Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
VOC Content: Less than 50g/L Color: Country Cream
Item: Interior Paint Standards: GREENGUARD Gold Certified
Size: 1 gal Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Country Cream, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16