Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dansbury Downs Semi-gloss Latex Interior Paint

  • Zoro #: G0059234
  • Mfr #: 0000Z0683-16

$48.25

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time: 1 hr.
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059234
  • Mfr #: 0000Z0683-16
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Size: 1 gal. Paint Base Type: Latex
Base Type: Latex Item: Interior Paint
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Color Family: Grays
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Color: Dansbury Downs VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Dansbury Downs, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16