Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Delicate Petal Semi-gloss Latex Interior Paint

  • Zoro #: G0058799
  • Mfr #: 0000Z0681-16

$48.25

  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058799
  • Mfr #: 0000Z0681-16
Dry Time Recoat: 4 hr. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Color Family: Purples Base Type: Latex
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Color: Delicate Petal
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Delicate Petal, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16