Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dried Bay Leaf Semi-gloss Latex Interior Paint

  • Zoro #: G0059079
  • Mfr #: 0000Z0683-16

$48.25

  • Base Type: Latex
  • Color: Dried Bay Leaf
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059079
  • Mfr #: 0000Z0683-16
Base Type: Latex Color: Dried Bay Leaf
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Color Family: Yellows Item: Interior Paint
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Size: 1 gal.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Dried Bay Leaf, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16