Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Elite Wisteria Semi-gloss Latex Interior Paint

  • Zoro #: G0059304
  • Mfr #: 0000Z0683-16

$48.22

  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059304
  • Mfr #: 0000Z0683-16
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Color: Elite Wisteria Size: 1 gal.
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Base Type: Latex Color Family: Purples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Elite Wisteria, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16