Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ever Sunshine Semi-gloss Latex Interior Paint

  • Zoro #: G0063680
  • Mfr #: 0000Z0681-20
$218.82
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Standards: GREENGUARD Gold Certified
  • Color Family: Yellows
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063680
  • Mfr #: 0000Z0681-20
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Color Family: Yellows Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq ft/gal
Paint Base Type: Latex Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Color: Ever Sunshine
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Dry Time: 1 hr Min. Application Temp.: 50 Degrees F
Size: 5 gal Dry Time Recoat: 4 hr
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Ever Sunshine, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20