Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Flower of Passion Semi-gloss Latex Interior Paint

  • Zoro #: G0063671
  • Mfr #: 0000Z0681-20

$218.82

  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063671
  • Mfr #: 0000Z0681-20
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Color: Flower of Passion
Item: Interior Paint Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Yellows Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Flower Of Passion, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20