Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Glimmer of Lime Eggshell Latex Interior Paint

  • Zoro #: G0033650
  • Mfr #: 0000Z0381-16

$43.95

  • Color Family: Yellows
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033650
  • Mfr #: 0000Z0381-16
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Eggshell
Dry Time Recoat: 4 hr. Base Type: Latex
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Item: Interior Paint
Color: Glimmer of Lime Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Glimmer of Lime, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16