Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gold-In-Shadow Semi-gloss Latex Interior Paint

  • Zoro #: G0050073
  • Mfr #: 0000Z0683-16

$42.60

  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050073
  • Mfr #: 0000Z0683-16
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Color: Gold-In-Shadow Dry Time Recoat: 4 hr.
Color Family: Yellows Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Size: 1 gal.
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Gold-In-Shadow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16