Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Golden Laughter Eggshell Latex Interior Paint

  • Zoro #: G0036685
  • Mfr #: 0000Z0383-16

$43.92

  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036685
  • Mfr #: 0000Z0383-16
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Item: Interior Paint Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Color: Golden Laughter VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Laughter, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16