Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gracie's Room Semi-gloss Latex Interior Paint

  • Zoro #: G0065184
  • Mfr #: 0000Z0681-20

$218.82

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Blues
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065184
  • Mfr #: 0000Z0681-20
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blues
Finish: Semi-gloss Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Paint Base Type: Latex
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Color: Gracie's Room
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Gracie's Room, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20