Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Grape Hyacinth Semi-gloss Latex Interior Paint

  • Zoro #: G0058193
  • Mfr #: 0000Z0681-16

$48.25

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058193
  • Mfr #: 0000Z0681-16
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Color Family: Grays
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Base Type: Latex Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color: Grape Hyacinth
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Grape Hyacinth, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16