Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Grenadier Red Oil Pkg. Flat Latex Interior Paint

  • Zoro #: G0016893
  • Mfr #: 0000Z0283-16

$38.33

  • Color: Grenadier Red Oil Pkg.
  • Dry Time: 1 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016893
  • Mfr #: 0000Z0283-16
Color: Grenadier Red Oil Pkg. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Finish: Flat Color Family: Reds
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Paint Base Type: Latex
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Base Type: Latex Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Grenadier Red Oil Pkg., Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16