Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Grenadier Red Oil Pkg. Satin Latex Interior Paint

  • Zoro #: G0045779
  • Mfr #: 0000Z0583-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Item: Interior Paint
  • Finish: Satin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045779
  • Mfr #: 0000Z0583-16
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Finish: Satin Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Color Family: Reds
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Color: Grenadier Red Oil Pkg.
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Size: 1 gal. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Grenadier Red Oil Pkg., Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16