Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. High Noon Sun Semi-gloss Latex Interior Paint

  • Zoro #: G0057195
  • Mfr #: 0000Z0681-16

$48.25

  • Finish: Semi-gloss
  • Paint Cleanup: Soap and Water
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057195
  • Mfr #: 0000Z0681-16
Finish: Semi-gloss Paint Cleanup: Soap and Water
Dry Time: 1 hr. Color: High Noon Sun
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Color Family: Yellows Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color High Noon Sun, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16