Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hyacinth Dream Semi-gloss Latex Interior Paint

  • Zoro #: G0063382
  • Mfr #: 0000Z0681-20

$218.82

  • Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063382
  • Mfr #: 0000Z0681-20
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Finish: Semi-gloss Color: Hyacinth Dream
Paint Base Type: Latex Size: 5 gal.
Color Family: Greens Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Hyacinth Dream, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20