Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Kitten's Yarn Semi-gloss Latex Interior Paint

  • Zoro #: G0059855
  • Mfr #: 0000Z0680-20

$218.82

  • Finish: Semi-gloss
  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059855
  • Mfr #: 0000Z0680-20
Finish: Semi-gloss Dry Time Recoat: 4 hr.
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Base Type: Latex Color Family: Blues
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Color: Kitten's Yarn
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Kitten's Yarn, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20