Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lake's Mirage Semi-gloss Latex Interior Paint

  • Zoro #: G0065640
  • Mfr #: 0000Z0680-16

$48.25

  • Color: Lake's Mirage
  • Min. Application Temp.: 50 Degrees F
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065640
  • Mfr #: 0000Z0680-16
Color: Lake's Mirage Min. Application Temp.: 50 Degrees F
Size: 1 gal. VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Color Family: Blues Finish: Semi-gloss
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Dry Time Recoat: 4 hr.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Lake's Mirage, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16