Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lavender Haze Semi-gloss Latex Interior Paint

  • Zoro #: G0068291
  • Mfr #: 0000Z0680-16
$48.25
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0068291
  • Mfr #: 0000Z0680-16
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Size: 1 gal Finish: Semi-gloss
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr
Application Method: Brush, Roll, Spray Paint Base Type: Latex
VOC Content: Less than 50g/L Color: Lavender Haze
Base Type: Latex Color Family: Purples
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lavender Haze, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16