Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Legendary Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0063224
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Cleanup: Soap and Water
  • Color Family: Blues
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063224
  • Mfr #: 0000Z0681-20
Paint Cleanup: Soap and Water Color Family: Blues
Base Type: Latex Paint Base Type: Latex
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color: Legendary Blue
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Legendary Blue, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20