Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Light Chartreuse Semi-gloss Latex Interior Paint

  • Zoro #: G0057091
  • Mfr #: 0000Z0681-16

$48.25

  • VOC Content: Less than 50g/L
  • Coverage: 400 sq. ft./gal.
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057091
  • Mfr #: 0000Z0681-16
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Size: 1 gal.
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Yellows
Color: Light Chartreuse Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Light Chartreuse, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16