Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Luminous Cloud Semi-gloss Latex Interior Paint

  • Zoro #: G0065385
  • Mfr #: 0000Z0680-16

$48.25

  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065385
  • Mfr #: 0000Z0680-16
Base Type: Latex Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Color: Luminous Cloud
Color Family: Blues VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Luminous Cloud, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16