Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Maid of Orleans Semi-gloss Latex Interior Paint

  • Zoro #: G0060390
  • Mfr #: 0000Z0680-20

$218.82

  • Color Family: Grays
  • Min. Application Temp.: 50 Degrees F
  • Color: Maid of Orleans
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060390
  • Mfr #: 0000Z0680-20
Color Family: Grays Min. Application Temp.: 50 Degrees F
Color: Maid of Orleans Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Item: Interior Paint VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Maid of Orleans, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20