Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Manchester Red Semi-gloss Latex Interior Paint

  • Zoro #: G0050615
  • Mfr #: 0000Z0683-16

$48.25

  • Coverage: 400 sq. ft./gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Manchester Red
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050615
  • Mfr #: 0000Z0683-16
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Manchester Red Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Base Type: Latex Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Color Family: Reds
Dry Time Recoat: 4 hr. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Manchester Red, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16