Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nectarine Juice Semi-gloss Latex Interior Paint

  • Zoro #: G0059401
  • Mfr #: 0000Z0683-16

$48.25

  • Coverage: 400 sq. ft./gal.
  • Standards: GREENGUARD Gold Certified
  • Color Family: Oranges
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059401
  • Mfr #: 0000Z0683-16
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Color Family: Oranges Paint Base Type: Latex
Color: Nectarine Juice For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Base Type: Latex
Size: 1 gal. Finish: Semi-gloss
VOC Content: Less than 50g/L Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Nectarine Juice, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0683-16